Beli filter compressor air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aegis Filter Filter Udara Kompressor (Filter Udara)
    Mulai

    Rp41.900

    Aegis Filter Filter Udara Kompressor (Filter Udara)
    atribut:
    • Paper Filtration (mm): 0.055
  2. ANEST IWATA Air Compressor (Kompresor Angin)
    Mulai

    Rp9.499.900

    ANEST IWATA Air Compressor (Kompresor Angin)
    atribut:
    • Size (mm): 740x355x635
    • Discharge Air Volume (L/minute): 60/65
    • Motor Output (kW): 0.75 kW
    • Control Pressure (MPa): 0.67 to 0.85
    • Package Size (mm): 680×300×650
    • Noise (dB): 80 dB
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Tank Capacity (L) : 30
  3. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  4. TRUSCO Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp1.399.900

    TRUSCO Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    This device combines an air filter and regulator into one compact unit.
    atribut:
    • Connector Diameter: Rc1/4
    • Drain Capacity (cm³): 35
    • Filtration Accuracy (µm): 5
    • Operating Pressure (MPa) : 0.05 to 1.0
    • Overall Length L (mm): 206.5
    • Process air flow Rate (m ³/min) (ANR): 1.1
    • Setting Pressure (MPa): 0.05 to 0.85
    • Suitable fluid: Air
    • Trusco Part No.: 562-5624
    • Type Of Thread: Rc
  5. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  6. monotaro Air Filter (Filter Udara)
    Mulai

    Rp109.900

    monotaro Air Filter (Filter Udara)
    Deskripsi:
    Drain removal of compressed air is possible. Because it is a semiauto drain type, it drains easily. When no pressure is applied, drain is automatically discharged. When pressure is applied, drain can be manually drained.. It is possible to remove solid foreign matter of 5 micro m or more contained in compressed air and drain.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  7. KINKI High Power Air Duster Gun Gamma (Semprotan Angin Kompresor)
    Mulai

    Rp1.099.900

    KINKI High Power Air Duster Gun Gamma (Semprotan Angin Kompresor)
    atribut:
    • Nozzle Length (mm): 38
    • Nozzle Opening Diameter (mm): 1.3 ( x 8 pieces)
    • Nozzle Attachment Port: G1/8
    • Compressed Air Attachment: 1/4 plug
    • Total Length (mm): 126
    • Specification: Swivel plug
    • Maximum usage pressure: 1MPa
  8. BRECO Air Gun
    Mulai

    Rp459.900

    BRECO Air Gun
    Deskripsi:
    These thumb-operated guns have a lever on top of the body to form a compact handpiece for reaching into tight spaces. They deliver a high-pressure airstream where pistol-grip air guns won't fit. Users press the lever with their thumb while gripping the body with their fingers. These guns include a nozzle to ensure compatibility and save the time of selecting a nozzle separately.
    atribut:
    • UNSPSC: 27131502
    • Actual Extension Length (inch): 6
    • Air Flow Pattern: Focused
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4
    • Air Inlet Type: NPT
    • Air inlet (inch): 1/4 NPT Female
    • Body Material: Nickel Plated Zinc
    • Chip Guard Included: No
    • Grip Style: Thumb-Lever
    • Includes: Air Screen Safety Nozzle; Clear Vinyl Storage Pouch; Extension Safety Nozzle; Heavy-Duty Air Gun; High Flow Safety Nozzle; Needle Tip Nozzle; Rubber Tip Nozzle
    • Manufacturer Part Number: 301695.1
    • Nozzle: Safety
    • Nozzle Angle: Straight
    • Nozzle Features: Heavy-Duty; High Flow; Safety
    • Number of Nozzles Included: 5
    • Tip Material: Brass; Rubber
    • Tool Brand: Breco
  9. ANEST IWATA Air Compressor (Kompresor Angin)
    Mulai

    Rp11.999.900

    ANEST IWATA Air Compressor (Kompresor Angin)
    atribut:
    • Size (mm): 790x320x540
    • Discharge Air Volume (L/minute): 30/36
    • Package Size (mm): 280×670×640
    • Motor Output (kW): 0.55
    • Air Connection Port: 1/4 coupler
    • Control Pressure (MPa): 0.6 to 0.8
    • Horsepower: 3/4
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Sound level (50/60Hz): 60/62 dB
    • Tank Capacity (L) : 26
  10. monotaro Filter Regulator + Lubricator Unit (Unit FRL)
    Mulai

    Rp1.399.900

    monotaro Filter Regulator + Lubricator Unit (Unit FRL)
    Deskripsi:
    - Mempermudah mengurangi tekanan udara dari kompresor, menyesuaikan flow rate dan memasok oliKarena filter ini adalah jenis auto drain, tidak perlu dibersihkan secara manual.- Rekomendasi oli yang bisa digunakan: ISO VG -32- Spesifikasi: Auto drain
    atribut:
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Material (ball guard): Zinc alloy
    • Accessories: Pressure gauge
    • Fluid: air
    • Maximum Working Pressure (MPa): 1
    • Assured withstand Pressure (MPa): 1.2
    • Connection Caliber Diameter (Rc): 1/8
    • Pressure Gauge Connection Diameter: 1/8
    • Rated Filtration (micro): 5
    • Lubricator Oil Storage Amount(mL): 125
    • Filter Drain Storage (ml): 80
    • Auto drain Specification: With auto drain
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Cover Material: Polyacetal
    • Filter Regulator Drain Outlet: With drain guide 1/8
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Screw Type: PT
    • Set Pressure Unit: Mpa
  11. HIWIN Linear Guideway Block HGR
    Mulai

    Rp3.899.900

    HIWIN Linear Guideway Block HGR
    Deskripsi:
    Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
  12. ANEST IWATA Mini Compressor Oil Free type (Kompresor Angin Mini)
    35%
    Mulai

    Rp7.799.900

    ANEST IWATA Mini Compressor Oil Free type (Kompresor Angin Mini)
    atribut:
    • Compressor connection port: 1/4 male screw
    • Width x length x height (mm): 280x160x330
    • Maximum Working Pressure (MPa): 0.42
    • Discharge Air Volume No-load/0.2Mpa (L/minute): 36/23
    • Power Consumption (W): 220/290 (50/60Hz)
  13. KOGANEI Filter Regulator (Regulator Filter Udara)
    65%
    Mulai

    Rp699.900

    KOGANEI Filter Regulator (Regulator Filter Udara)
    atribut:
    • Fluid Used: Air
    • Thread Type: Rc
    • Case: With Case guard
    • Filter drain Outlet: With drain Cock
    • Filtration (µm): 5
    • Mass (kg): 0.29
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With Pressure gauge
    • Set Pressure Range (MPa): 0.05 to 0.83
    • Set Pressure Unit: MPa
  14. Fitok Tubing Fitting Female Connector (Fractional Size) (Sambungan Lurus)
    Mulai

    Rp179.900

    Fitok Tubing Fitting Female Connector (Fractional Size) (Sambungan Lurus)
    Deskripsi:
    Specification : 3/4inch Tube O.D x 3/4inch FNPT
    atribut:
    • Body Material: 316 Stainless Steel
  15. SAKURA Oil Filter Automotive for Caterpillar (Saringan Oli Kendaraan)
    Mulai

    Rp129.900

    SAKURA Oil Filter Automotive for Caterpillar (Saringan Oli Kendaraan)
    Deskripsi:
    Compatible for Heavy Equipment
    atribut:
    • Filter Type: Oil Filter
  16. INGERSOLL RAND Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin)
    Mulai

    Rp129.999.900

    INGERSOLL RAND Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin)
    Deskripsi:
    These engine-driven air compressors permanently mount to the bed of a truck or a trailer for ready access to compressed air for tire inflation or for powering air tools. The attached engine powers the air compressor without the need for power cords.
    atribut:
    • Average Pump Life (hour): 15000
    • Compressor Oil Capacity (oz): 41.6
    • Cylinder Material: Cast Iron
    • Duty cycle: Continuous
    • Free Air Flow Rate @ Maximum Pressure (cfm): 24
    • Fuel Type: Gasoline
    • Low Oil Shutdown: Yes
    • Maximum Operating Pressure (psi): 175
    • Maximum Speed (rpm): 1500
    • Number of Stages: 2
    • Outlet Gender: Female
    • Outlet Size (inch): 1/2
    • Outlet Type: NPT
    • Overall Height (inch): 41
    • Overall Width (inch): 22
    • Sound Level (dB): 85
    • Tank Size (gal): 30
    • Tank Style: Horizontal
    • Weight (lbs): 469
  17. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

  18. Motorola Programming Cable
    Mulai

    Rp769.900

    Motorola Programming Cable
    Deskripsi:
    Motorola GP328 GP338 HT Long Flexible CableProduct: Flexibel Mic Compatible: Handie Talkie Motorola GP328 / GP338
Daftar Harga filter compressor air Terbaru November 2026
SMC Thermo-Chiller Accessories HRS SeriesRp1.499.900
Aegis Filter Filter Udara Kompressor (Filter Udara)Rp41.900
ANEST IWATA Air Compressor (Kompresor Angin)Rp9.499.900
TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)Rp239.900
TRUSCO Filter Regulator (Regulator Filter Udara)Rp1.399.900
TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Rp309.900
monotaro Air Filter (Filter Udara)Rp109.900
KINKI High Power Air Duster Gun Gamma (Semprotan Angin Kompresor)Rp1.099.900
BRECO Air GunRp459.900
ANEST IWATA Air Compressor (Kompresor Angin)Rp11.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)